Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea 9002e e-Series Battery Switch Selector w/Alternator Field Dis

  • Mfr # 9002E

  • Zoro # G803533047


product price: $61.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002E
Zoro #
G803533047
UPC #
632085900250
Country of Origin
United States

Description

9002e e-Series Battery Switch Selector with Alternator Field Disconnect

Features:

  • Switches isolated battery banks to all loads or combines battery banks to all loads
  • Includes AFD (Alternator Field Disconnect)
  • Make-before-break contact design allows switching between battery banks without power interruption
  • Ignition protected—safe for installation aboard gasoline powered boats
  • Case design allows surface or rear panel mounting

Includes:

  • AFD (Alternator Field Disconnect)
  • CE Marked
  • Ignition protected - Safe for installation aboard gasoline powered boats
  • Case design allows surface or rear panel mounting
  • Meets American Boat and Yacht Council (ABYC) requirements for battery switches
  • 3/8"-16 tin-plated copper studs for maximum conductivity and corrosion resistance, accepts 3/8" and M10 ring terminals
  • 7/8" (22.22mm) stud length to accept multiple cable terminals
  • Tactile textures indicate knob position by feel only

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.