
Blue Sea 9010 Switch, AV 120VAC 32A OFF +3 Positions
Mfr # 9010
Zoro # G803078593
product price: $179.88
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9010
Zoro #
G803078593
UPC #
632085090104
Country of Origin
United States
Description
9010
Switch, AC 120VAC
Amperes32Positions3+OFFPoles2
Switch, AC 120VAC
Amperes32Positions3+OFFPoles2
- Switches 2 - 120 or 230 Volt AC sources
- Compact solution when circuit protection is provided elsewhere
- Allows connecting one of two different AC sources to one circuit
- Mounts in panels up to 0.16" (4.00mm) thick
- Heavy duty industrial rated switch
- Intuitive function - One hand operation
- UL listed
- 600 Volt AC max
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.