Zoro Homepage

Blue Sea 9011 Switch, AV 120VAC 65A OFF +2 Positions

  • Mfr # 9011

  • Zoro # G203078612


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9011
Zoro #
G203078612
UPC #
632085090111
Country of Origin
United States

Description

9011
Switch, AC 120VAC
Amperes65Positions2+OFFPoles2
  • Switches 2 - 120 or 230 Volt AC sources
  • Compact solution when circuit protection is provided elsewhere
  • Allows connecting one of two different AC sources to one circuit
  • Mounts in panels up to 0.16" (4.00mm) thick
  • Heavy duty industrial rated switch
  • Intuitive function - One hand operation
  • UL listed
  • 600 Volt AC max

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.