Zoro Homepage

Blue Sea Dual USB Charger Socket - 2 USB Ports w/Watertight Cap

  • Mfr # 1016

  • Zoro # G803077046


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1016
Zoro #
G803077046
UPC #
632085010164
Country of Origin
Taiwan, Province of China

Description

Dual USB Charger Socket
Conveniently Charge Popular USB-Powered Mobile Devices
Protective cap with tether keeps dust and spray from shortening the life of the charger. Made with materials which ensure a solid contact and low voltage drop.
Blue Sea's 1016 Dual USB Charger Socket is easy to install in an existing 12 VDC socket hole providing convenient access for charging mobile devices.
Includes:
  • 2 USB ports
  • Watertight cap

Features:
  • Watertight cap
  • Corrosion resistant materials
  • Protected from overheating
  • Easy installation

Specifications:
  • USB: 2.0
  • Input Voltage: 12V DC
  • Output Voltage: 5V DC +/- 5%
  • Max. Output Current: 2.1A DC
  • Cut Out Dimensions: 1-3/16" Dia.
  • FCC Part 15: Subpart B Compliant

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.