Zoro Homepage
This item is Discontinued.
Blue Sea Systems Blue Sea - ML-Series Solenoid Switch - Deutsch Connector - 12V 7718100

Blue Sea - ML-Series Solenoid Switch - Deutsch Connector - 12V (Discontinued)

  • Mfr # 7718100
  • Zoro # G414543688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7718100
Zoro #
G414543688
UPC #
632085771812
Country of Origin
Mexico

Description

7718100 - ML-Series Solenoid Switch - Deutsch Connector - 12V For applications where sustained control signals are needed to emulate a normally open relay with a lower current draw.Features: Silver alloy contacts provide high reliability for switching live loads LED output to remotely indicate switch state 3/8in- 16 tin-plated copper studs for maximum conductivity and corrosion resistance One-piece stainless flange nuts for safe and secure connections Label recesses for circuit identification Technical Specifications: Control Circuit Voltage - 10.1 to 16.5 V DC Control Circuit Connection - Deutsch DTM Nominal Voltage - 12V DC Coil Function - Auto-releasing Amperage Operating Current - OFF - 8mA and ON 13mA Mechanical Endurance - 100,000 Cycles Terminal Ring Diameter Clearance - 1.18in 30mm Terminal Stud Length - .875in 22mm Terminal Stud Size - 3/8in - 16 M10 In the Box: 7718100 Solenoid Contura Switch w/integrated LED Instruction Manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.