Zoro Homepage

Blue Sea ML Solenoid 12V 500A w/Deutsch Connector

  • Mfr # 7701100

  • Zoro # G814543745


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701100
Zoro #
G814543745
UPC #
632085770112
Country of Origin
Mexico

Description

7701100 ML Solenoid 12V 500A with Deutsch Connector 500 Amp magnetic latching bi-stable solenoid provides switching under load where manual control is not required.Features: 500 Ampere continuous rating for engine, inverter, house loads, and emergency battery combine Magnetic latching draws no current in inONin or inOFFin state, only draws current when changing state of switch Silver alloy contacts provides high reliability for switching live loads 3/8in -16 tin-plated copper studs for maximum conductivity and corrosion resistance 7/8in 22mm stud length accepts multiple cable terminals Label recesses for circuit identification Remote Control Contura Switch included in retail package or sold separately if purchased by OEM in bulk Specifications: Control Circuit Connection: Deutsch DTM Nominal Voltage: 12VDC Manual Control: No Coil Function: Bi-Stable Mounting: #10 Amperage Operating Current Continous: 0A Terminal Stud Torque: 140 in-lb 15.82 Nm Continuous Rating: 500A Intermittent Rating: 700A 5 min Cable Size to Meet Ratings: 2x 4/0 Stud Material: Tinned Copper Terminal Ring Diameter Clearance: 1.18in 29.97 mm Terminal Stud Length: 0.875in 22.23 mm Terminal Stud Size: 3/8in - 16 M10 Weight: 1.75lb 0.79 kg

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.