Zoro Homepage

Blue Sea Remote Control Switch - 360 Panel - 3 Blank

  • Mfr # 1520

  • Zoro # G814570154


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520
Zoro #
G814570154
UPC #
632085015206
Country of Origin
United States

Description

1520 Remote Control Switch - 360 Panel - 3 Blank The 360 Panel System Blank switch panel accepts three Carling Contura switches that are sold separately. The blank switch panel accepts 3 switches. Features: 360 Panel System Blank switch panel accepts 3 Carling Contura switches Backlit labels Lockout slides Switches sold separately Specifications: Mounting Type: Panel Mount Material: Plastic Terminal: Screw Voltage: 12V DC Connector Type: Quick Connect Operation Mode: ON-OFF Product Dimensions: 7.87 x 3.94 x 1.97 inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.