Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea - SMS Panel Enclosure w/4 Branch 12/24V - 12/24V DC

  • Mfr # 3134

  • Zoro # G310046108


product price: $402.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3134
Zoro #
G310046108
UPC #
632085031343
Country of Origin
United States

Description

3134 - SMS Panel Enclosure with 4 Branch 12/24V - 12/24V DC . The 3134-panel enclosure for DC circuit breakers and other large frame devices.Features: Blank apertures for custom breaker loading. Glass-filled polycarbonate base. Clear cover allows easy view of circuit breaker status. Overlapping cover for strength and increased gasket protection. Oversized, formed in place seamless PUR gasket. Easily removable stainless steel hinge pin for unobstructed installation. Stainless steel latch secures cover without penetrating the enclosure. Blank circuit positions accommodate Carling TechnologiesTM A and C Series Flat Rocker and ELCI Main circuit breakers. Includes waterproof glands. LED lights for backlighting and ON indication. Technical Specifications: Circuit Breaker Type - 4 x Branch 12/24V DC 15A Dimensions Overall H x W x D - 7.6in x 7.4inin x 4.7in 192 x 188 x 120mm. Dimensions Enclosure H x W x D - 6in x 6in x 4in 152 x 152 x 102mm. LEDs Installed - 6 x Amber ON indicating 12/24V DC . . In the Box: 3134 Enclosure. Glands x 6. Labels. Mounting hardware. Instruction manualas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.