
Blue Sea - SMS Panel Enclosure w/ELCI 30A & 3 Branch 15A - 120V AC
Mfr # 3128
Zoro # G409895518
product price: $674.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3128
Zoro #
G409895518
UPC #
632085031282
Country of Origin
United States
Description
3128 - SMS Panel Enclosure with ELCI 30A & 3 Branch 15A - 120V AC. The 3128-panel enclosure is built for Equipment Leakage Circuit Interrupters ELCI main circuit breakers and other large frame devices. Meets ABYC E-11 when used with an ELCI Main circuit breaker and mounted within 10FT of AC shore power inlet.Features: Blank apertures for custom breaker loading. Glass-filled polycarbonate base. Clear cover allows easy view of circuit breaker status. Overlapping cover for strength and increased gasket protection. Oversized, formed in place seamless PUR gasket. Easily removable stainless steel hinge pin for unobstructed installation. Stainless steel latch secures cover without penetrating the enclosure. Blank circuit positions accommodate Carling TechnologiesTM A and C Series Flat Rocker and ELCI Main circuit breakers. Includes waterproof glands. LED lights for backlighting and ON indication. Technical Specifications: Circuit Breaker Type - 1 x ELCI 30A Main 120V and 3 x Branch 15A. Dimensions Overall H x W x D - 7.6in x 7.4inin x 4.7in 192 x 188 x 120mm. Dimensions Enclosure H x W x D - 6in x 6in x 4in 152 x 152 x 102mm. LEDs Installed - 1 x Red Reverse Polarity - 120V AC and 4 x Green ON 120V AC. In the Box: 3128 Enclosure. Glands x 6. Labels. Mounting hardware. Instruction manualas an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.