Zoro Homepage

Blue Sea - SMS Panel Enclosure w/ELCI 32A & 3 Blanks - 230V AC

  • Mfr # 3123

  • Zoro # G109843222


product price: $1,010.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3123
Zoro #
G109843222
UPC #
632085031237
Country of Origin
United States

Description

3123 - SMS Panel Enclosure with ELCI 32A & 3 Blanks - 230V AC. The 3123-panel enclosure is built for Equipment Leakage Circuit Interrupters ELCI main circuit breakers and other large frame devices. Meets ABYC E-11 when used with an ELCI Main circuit breaker and mounted within 10FT of AC shore power inlet.Features: Blank apertures for custom breaker loading. Glass-filled polycarbonate base. Clear cover allows easy view of circuit breaker status. Overlapping cover for strength and increased gasket protection. Oversized, formed in place seamless PUR gasket. Easily removable stainless steel hinge pin for unobstructed installation. Stainless steel latch secures cover without penetrating the enclosure. Blank circuit positions accommodate Carling TechnologiesTM A and C Series Flat Rocker and ELCI Main circuit breakers. Includes waterproof glands. LED lights for backlighting and ON indication. Technical Specifications: Circuit Breaker Type - 1 x ELCI 32A Main 230V and 3 x Blanks. Dimensions Overall H x W x D - 7.6in x 7.4inin x 4.7in 192 x 188 x 120mm. Dimensions Enclosure H x W x D - 6in x 6in x 4in 152 x 152 x 102mm. LEDs Installed - 1 x Red Reverse Polarity - 230V AC and 3 x Green ON 230V AC. In the Box: 3123 Enclosure. Glands x 6. Labels. Mounting hardware. Instruction manualas an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.