Zoro Homepage

Blue Sea - SMS Panel Enclosure w/UL Main 3 Branch 12/24V - 12/24V DC

  • Mfr # 3135

  • Zoro # G914543614


product price: $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3135
Zoro #
G914543614
UPC #
632085031350
Country of Origin
United States

Description

3135 - SMS Panel Enclosure with UL Main 3 Branch 12/24V - 12/24V DC The 3135-panel enclosure for DC circuit breakers and other large frame devices.Features: Blank apertures for custom breaker loading Glass-filled polycarbonate base Clear cover allows easy view of circuit breaker status Overlapping cover for strength and increased gasket protection Oversized, formed in place seamless PUR gasket Easily removable stainless steel hinge pin for unobstructed installation Stainless steel latch secures cover without penetrating the enclosure Blank circuit positions accommodate Carling Technologies A and C Series Flat Rocker and ELCI Main circuit breakers Includes waterproof glands LED lights for backlighting and ON indication Technical Specifications: Circuit Breaker Type - 1 x UL 489 DC Main and 3 x Branch 12/24V DC 15ADimensions Overall H x W x D - 7.6in x 7.4inin x 4.7in 192 x 188 x 120mm Dimensions Enclosure H x W x D - 6in x 6in x 4in 152 x 152 x 102mm LEDs Installed - 6 x Amber ON indicating 12/24V DC In the Box: 3135 Enclosure Glands x 6 Labels Mounting hardware Instruction manual *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.