Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Sea System 5107 Fuse Mega 250A/32V

  • Mfr # 5107

  • Zoro # G704034759


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5107
Zoro #
G704034759
UPC #
632085051075
Country of Origin
China

Details

Item
Automotive Fuse

Description

  • Interrupt capacity: 2 000 amperes DC (a measure of the ability to interrupt currents without catastrophic failure).
  • Maximum voltage rating: 32 volts DC.
  • Dimensions: 2.7" Length 0.64" Width.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.