Zoro Homepage

Busbar, 100A, 300V AC, 48V DC

  • Mfr # 2305

  • Zoro # G603532646


product price: $15.79
/ea

Key Features

Amps
100A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2305
Zoro #
G603532646
UPC #
632085023058
Country of Origin
United States

Details

Item
Busbar
Amps
100A
Voltage
300V AC, 48V DC

Description

2305 MiniBus 100 Ampere Common BusBar 4 x 10-32 Stud Terminal

Features:

  • Great for limited space applications in electronics cabinets and under dashboards

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.