Zoro Homepage

Busbar, 150A, 300V AC, 48V DC

  • Mfr # 2301

  • Zoro # G403532990


product price: $18.69
/ea

Key Features

Amps
150A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2301
Zoro #
G403532990
UPC #
632085023010
Country of Origin
United States

Details

Item
Busbar
Amps
150A
Voltage
300V AC, 48V DC

Description

2301 150AMP Common BusBar 10 x #8-32 Screw Terminal

Features:

  • Stud design provides direct terminal to bus contact for low resistant connection
  • Stainless steel studs and screws allow high torquing for excellent electrical contact
  • Tin-plated copper bus for maximum conductivity and resistance to corrosion
  • UL 94-VO rated (self extinguishing) base material resists high heat
  • Raised bus provides easy access to multiple wires on a single screw
  • UL 94-VO rated base material resists high heat
  • Captive star type lock washers for anti-rotation and eliminate handling of small, easily dropped parts

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.