Zoro Homepage

Busbar, 150A, 300V AC, 48V DC

  • Mfr # 2302-BSS

  • Zoro # G602085822


product price: $28.95
/ea

Key Features

Amps
150A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2302-BSS
Zoro #
G602085822
UPC #
-
Country of Origin
United States

Details

Item
Busbar
Amps
150A
Voltage
300V AC, 48V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.