Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busbar, 150A, 300V AC, 48V DC

  • Mfr # 2312

  • Zoro # G4495069


product price: $34.99
/ea

Key Features

Amps
150A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2312
Zoro #
G4495069
UPC #
632085023126
Country of Origin
United States

Details

Item
Busbar
Amps
150A
Voltage
300V AC, 48V DC

Description

Blue Sea 2312, 150 Ampere Common Busbar 20 x 8-32 Screw Terminal with Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.