Zoro Homepage

Busbar, 150A, 300V AC, 48V DC

  • Mfr # 2722

  • Zoro # G203532879


product price: $28.45
/ea

Key Features

Amps
150A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2722
Zoro #
G203532879
UPC #
632085027223
Country of Origin
United States

Details

Item
Busbar
Amps
150A
Voltage
300V AC, 48V DC

Description

2722 DualBus Plus 1/4" Stud, 5 x 10-32 Screw Terminal

Features:

  • Combines negative and positive buses on one block
  • Clear polycarbonate cover snaps on to meet Coast Guard and ABYC insulation require

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.