Zoro Homepage

Busbar, 250A, 300V AC, 48V DC

  • Mfr # 2127

  • Zoro # G703532713


product price: $43.95
/ea

Key Features

Amps
250A
Voltage
300V AC, 48V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2127
Zoro #
G703532713
UPC #
632085021276
Country of Origin
United States

Details

Item
Busbar
Amps
250A
Voltage
300V AC, 48V DC

Description

4 x 5⁄16- 18 Stud Terminal
Part# 2127
Specifications
Continuous Amperage 250 Amperes AC/DC
Voltage Rating 300 Volts AC Maximum / 48 Volts DC Maximum
Bus Material Tin-Plated Copper CDA 110 / UNS 11000
Base Material Reinforced Polycarbonate
Cover Material ABS
CE Certified

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.