Zoro Homepage

Circuit Breaker, 15A, 2 Pole, 240V AC, 5kA

  • Mfr # 7462

  • Zoro # G702942926


product price: $78.35
/ea
Free Shipping & Returns

Key Features

Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7462
Zoro #
G702942926
UPC #
632085074623
Country of Origin
Mexico

Dimensions

Width
1-1/2 in
Depth
3.53 in
Height
3.10 in

Details

Item
Circuit Breaker
Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Description

7462 UL-489 Circuit Breaker - 15A Flat Rocker

Suitable for use when UL-489 specifications are required (Navy, Army, or Coast Guard vessels, and other vessels covered under CFR 46)

Specifications:

  • Amperage: 15A AC
  • Actuator Style: Flat Rocker
  • Poles: 2
  • Maximum Voltage: 240V AC
  • Circuit Breaker Type: Magnetic Hydraulic—Trip free
  • Terminal Stud Torque: 35 in-lb (3.95 Nm)
  • Interrupt Capacity: 5000A
  • Minimum Operating Temperature: -40° C
  • Maximum Operating Temperature: 85° C
  • Mounting Screw: #6-32 SS
  • Mounting Screw Torque: 8 in-lb (0.9 Nm)
  • Switching Cycles: 10000
  • Weight: 0.23lb (0.1 kg)

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.