Circuit Breaker, 187 Series, 90A, Not Rated, 5kA at 14V DC

  • Mfr # 7043

  • Zoro # G510547276


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Series
187
Amps
90A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7043
Zoro #
G510547276
UPC #
632085070434
Country of Origin
China

Dimensions

Width
2.26 in
Depth
2.482 in
Height
3.386 in

Details

Item
Circuit Breaker
Series
187
Amps
90A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
5kA at 14V DC
Trip Type
Thermal
Terminal Connection
Screw
DC Voltage Rating
48V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.