
Circuit Breaker, 285 Series, 100A, Not Rated, 3kA at 48V
Mfr # 7187
Zoro # G202942419
product price: $59.79
/eaKey Features
Series
285
Amps
100A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7187
Zoro #
G202942419
UPC #
632085171872
Country of Origin
Mexico
Dimensions
Width
3.20 in
Depth
1.895 in
Height
1.24 in
Details
Item
Circuit Breaker
Series
285
Amps
100A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
3kA at 48V
Trip Type
Thermal
Terminal Connection
Screw
DC Voltage Rating
48V DC
Description
285-Series Thermal Circuit Breaker Surface Mount, 100A
- Drop-in replacement for 185-series Circuit Breakers
- Visible reset lever shows open condition
- "Trip Free" - cannot be held closed after trip
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.