Circuit Breaker, 285 Series, 40A, Not Rated, 3kA at 48V DC

  • Mfr # BL81903

  • Zoro # G009845487


product price: $96.35
/ea
Free Shipping & Returns

Key Features

Series
285
Amps
40A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL81903
Zoro #
G009845487
UPC #
758218611333
Country of Origin
China

Dimensions

Width
3.20 in
Depth
1.895 in
Height
1.24 in

Details

Item
Circuit Breaker
Series
285
Amps
40A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Lever
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
3kA at 48V DC
Trip Type
Thermal
Terminal Connection
Screw
DC Voltage Rating
48V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.