Zoro Homepage

Circuit Breaker, 30A, 1 Pole, 240V AC, 5kA

  • Mfr # 7458

  • Zoro # G602942071


product price: $44.99
/ea

Key Features

Amps
30A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7458
Zoro #
G602942071
UPC #
632085074586
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
3.53 in
Height
3.10 in

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Description

7458 UL-489 Circuit Breaker - 30A Flat Rocker

Suitable for use when UL-489 specifications are required (Navy, Army, or Coast Guard vessels, and other vessels covered under CFR 46).

Specifications:

  • Amperage: 30A AC
  • Actuator Style: Flat Rocker
  • Poles: 1
  • Maximum Voltage: 240V AC
  • Circuit Breaker Type: Magnetic Hydraulic - Trip Free
  • Terminal Type: #10-32 Screw Tin-Plated Brass
  • Interrupt Capacity: 5000A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.