Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 5A, 1 Pole, Not Rated, 10kA

  • Mfr # 7440

  • Zoro # G4667233


product price: $41.44
/ea

Key Features

Amps
5A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7440
Zoro #
G4667233
UPC #
632085074401
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
3.53 in
Height
3.10 in

Details

Item
Circuit Breaker
Amps
5A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
10kA
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
80V DC

Description

7440 UL-489 Circuit Breaker - 5A Flat Rocker Suitable for use when UL-489 specifications are required (Navy, Army, or Coast Guard vessels, and other vessels covered under CFR 46). Specifications: Amperage: 5A DC Actuator Style: Flat Rocker Poles: 1 Maximum Voltage: 80V DC Circuit Breaker Type: Magnetic Hydraulic - Trip Free Terminal Type: #10-32 Screw Tin-Plated Brass Interrupt Capacity: 10000A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.