Zoro Homepage

Circuit Breaker, 7A, Not Rated, 3kA at 14.7V DC

  • Mfr # 2131

  • Zoro # G310806276


product price: $29.35
/ea

Key Features

Amps
7A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
3kA at 14.7V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131
Zoro #
G310806276
UPC #
632085021313
Country of Origin
China

Dimensions

Width
1.379 in
Depth
0.571 in
Height
2.30 in

Details

Item
Circuit Breaker
Amps
7A
AC Voltage Rating
Not Rated
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
3kA at 14.7V DC
Trip Type
Thermal
Terminal Connection
Screw
DC Voltage Rating
32V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.