
Circuit Breaker, A Series, 10A, 1 Pole, 240V AC, 5kA at 32V DC
Mfr # 7427
Zoro # G902942931
product price: $33.49
/eaKey Features
Series
A
Amps
10A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7427
Zoro #
G902942931
UPC #
632085074272
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.40 in
Height
2.217 in
Details
Item
Circuit Breaker
Series
A
Amps
10A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA at 32V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC
Description
Single Pole Small Case 2" Slot Reset Rocker Circuit Breaker - 10 Amp
PN: 7427
Amperage: 10 Amp
Features:
- Color actuator indicates "OFF" position
- "Trip Free" design cannot be held "ON" during fault current condition
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.