Circuit Breaker, A Series, 15A, 2 Pole, 120/240V AC, 5kA at 32V DC

  • Mfr # 7411

  • Zoro # G610743646


product price:  $74.29
/ea

Key Features

Series
A
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Flat Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7411
Zoro #
G610743646
UPC #
632085074111
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
2.40 in
Height
2.31 in

Details

Item
Circuit Breaker
Series
A
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA at 32V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.