
Circuit Breaker, A Series, 16A, 2 Pole, 120/240V AC, 7.5kA at 65V DC
Mfr # 7294
Zoro # G4545828
product price: $52.49
/eaKey Features
Series
A
Amps
16A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7294
Zoro #
G4545828
UPC #
632085072940
Country of Origin
Mexico
Dimensions
Width
1-1/2 in
Depth
2 in
Height
2 in
Details
Item
Circuit Breaker
Series
A
Amps
16A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
7.5kA at 65V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
65V DC
Description
Blue Sea 7294 A-Series Double Pole Toggle - 16A - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.