Circuit Breaker, A Series, 20A, 1 Pole, 240V AC, 7.5kA at 65V DC

  • Mfr # 7213

  • Zoro # G910806232


product price: $40.94
/ea

Key Features

Series
A
Amps
20A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7213
Zoro #
G910806232
UPC #
632085072131
Country of Origin
China

Dimensions

Width
3/4 in
Depth
2.722 in
Height
2 in

Details

Item
Circuit Breaker
Series
A
Amps
20A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
7.5kA at 65V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.