
Circuit Breaker, A Series, 20A, 2 Pole, 120/240V AC, 5kA at 32V DC
Mfr # 7413
Zoro # G4506524
product price: $57.49
/eaKey Features
Series
A
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Flat Rocker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7413
Zoro #
G4506524
UPC #
632085074135
Country of Origin
Mexico
Dimensions
Width
1-1/2 in
Depth
2.40 in
Height
2.31 in
Details
Item
Circuit Breaker
Series
A
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA at 32V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC
Description
Blue Sea 7413 A-Series Flat Rocker Circuit Breaker - Double Pole - 20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.