
Circuit Breaker, A Series, 2.5A, 1 Pole, 240V AC, 5kA at 32V DC
Mfr # 7399
Zoro # G302943729
product price: $26.93
/eaKey Features
Series
A
Amps
2.5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7399
Zoro #
G302943729
UPC #
632085073992
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.40 in
Height
2.31 in
Details
Item
Circuit Breaker
Series
A
Amps
2.5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA at 32V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC
Description
A-Series Flat Rocker Circuit Breaker - Single Pole - 2.5A
Specifications:
- Rocker actuator is flush in the "ON" position, eliminating the risk of accidential switching
- Color actuator indicates "OFF" position
- "Trip Free" design cannot be held "ON" during fault current condition
- 2 different actuator styles available
- Prevents accidental switching of 24 hour circuits
- International ON/OFF symbols support vertical or horizontal mounting
Specifications:
- Amperage: 2.5A DC / 2.5A AC
- Actuator Style: Flat Rocker
- Poles: 1
- Max Voltage:250V AC / 32V DC
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Interrupt Capacity: 3000A @ 125V AC / 1500A @ 250V AC / 5000A @ 32V DC
- Minimum Operating Temperature: -40° C
- Maximum Operating Temperature: 85° C
- Mounting Screw: #6-32 Stainless Steel
- Mounting Screw Torque: 6 in-lb (0.68 Nm)
- Screw Terminal Torque 14 in-lb (1.58 Nm)
- Switching Cycles: 10000
- Terminal Screw: #10-32 Stainless Steel
- Weight: 0.21lb (0.1 kg)
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.