Circuit Breaker, A Series, 2.5A, 1 Pole, 240V AC, 7.5kA at 65V DC

  • Mfr # 7197

  • Zoro # G103920998


product price:  $41.57
/ea

Key Features

Series
A
Amps
2.5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7197
Zoro #
G103920998
UPC #
632085071974
Country of Origin
China

Dimensions

Width
3/4 in
Depth
2.722 in
Height
2 in

Details

Item
Circuit Breaker
Series
A
Amps
2.5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
7.5kA at 65V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC

Description

Features
  • 7917 A-Series Single Pole White Toggle Circuit Breaker
  • Meets American Boat and Yacht Council (ABYC) standards
  • The industry standard circuit breaker for Blue Sea Systems" electrical panels
  • Combines swtiching and circuit protection into a single device
  • Trip Free design cannot be held "ON" during fault current condition
Specifications
  • Amperage: 2.5A AC / 2.5A DC
  • Actuator Style: Toggle
  • Poles: 1
  • Maximum Voltage: 250V AC / 65V DC
  • Circuit Breaker Type: Magnetic Hydraulic - trip free
  • Interrupt Capacity: 3000A @ 120V AC / 1500A @ 250V AC [TUV] / 3000A @ 250V AC [UL 1077] / 7500A @ 65V DC
  • Minimum Operating Temperature: -40° C
  • Maximum Operating Temperature: 85° C
  • Mounting Screw: #6-32 Stainless Steel
  • Mounting Screw Torque: 6 in-lb (0.68 Nm)
  • Screw Terminal Torque: 14 in-lb (1.58 Nm)
  • Switching Cycles: 10000
  • Terminal Screw: #10-32 Stainless Steel
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.