
Circuit Breaker, A Series, 40A, 1 Pole, 240V AC, 5kA at 32V DC
Mfr # 7407
Zoro # G4497239
product price: $29.99
/eaKey Features
Series
A
Amps
40A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7407
Zoro #
G4497239
UPC #
632085074074
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.40 in
Height
2.31 in
Details
Item
Circuit Breaker
Series
A
Amps
40A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA at 32V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
32V DC
Description
Blue Sea 7407 Single Pole Small Case 2" Flat Rocker Circuit Breaker - 40 Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.