Circuit Breaker, C Series, 100A, 2 Pole, 120/240V AC, 5kA at 240V AC

  • Mfr # 7258

  • Zoro # G902942566


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Series
C
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
5kA at 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7258
Zoro #
G902942566
UPC #
632085072582
Country of Origin
Mexico

Dimensions

Width
1-1/2 in
Depth
2.625 in
Height
2-1/2 in

Details

Item
Circuit Breaker
Series
C
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
5kA at 240V AC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
65V DC

Description

C-Series Toggle
PN: 7258
Poles: 2
Color: White
Amperage: 100A
Features:
  • 5,000 Ampere interrupt capacity to meet ABYC requirements for 120/240 Volt 50 Ampere main protection
  • Double pole used as 120 volt AC main circuit breaker to switch hot to neutral
  • Triple pole used as 240 volt AC main circuit breaker to switch lines (hot) and neutral
  • Double and triple pole circuit breakers will trip all poles will trip if any one pole trips
  • "Trip Free" design cannot be held ON during fault current condition

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.