
Circuit Breaker, C Series, 5A, 1 Pole, 240V AC, 5kA at 32V DC
Mfr # 7540
Zoro # G902943198
product price: $49.15
/eaKey Features
Series
C
Amps
5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7540
Zoro #
G902943198
UPC #
632085075408
Country of Origin
Mexico
Dimensions
Width
2-1/4 in
Depth
2.84 in
Height
2.55 in
Details
Item
Circuit Breaker
Series
C
Amps
5A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Flat Rocker
Max. AIR Rating
5kA at 32V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
48V DC
Description
C-Series Flat Rocker Circuit Breaker - Single Pole - 5A
Features:
Specifications:
Features:
- Rocker actuator is flush in the "ON" position, eliminating the risk of accidential switching
- Color actuator indicates "OFF" position
- Provides overcurrent protection for inverters, bow thrusters, and windlasses
- Combines switching and circuit protection into a single device
- "Trip Free" - cannot be held closed after trip
- Ignition protectedsafe for installation aboard gasoline powered boats
Specifications:
- Amperage: 5A AC / 5A DC
- Actuator Style: Flat Rocker
- Poles: 1
- Maximum Voltage: 240V AC / 48V DC
- Circuit Breaker Type: Magnetic Hydraulic - trip free
- Terminal Stud Torque: 35 in-lb (3.95 Nm)
- Interrupt Capacity: 3000A @ 120V AC / 3500A @ 240V AC / 5000A @ 32V DC
- Minimum Operating Temperature: -40° C
- Maximum Operating Temperature: 85° C
- Mounting Screw: #6-32 Stainless Steel
- Mounting Screw Torque: 6 in-lb (0.68 Nm)
- Switching Cycles: 10000
- Terminal Stud: 1/4-20 Tin-Plated Brass
- Weight: 0.38lb (0.17 kg)
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.