Blue Sea Systems

Open Fuse Block, CC UL Class, 35 to 750A Amp Range, 32V DC Volt Rating


product price: $57.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UL Class CC
  • Series ANL
  • Amp Range 35 to 750A
  • Voltage Rating 32V DC
  • Connector Type Screw
See all product information

Product Information

Dimensions

Width 2 in
Length 7 in
Height 2.30 in

Details

Item Open Fuse Block
UL Class CC
Series ANL
Amp Range 35 to 750A
Voltage Rating 32V DC
Connector Type Screw
Mounting Style Bolt-Down
Wire Range 4/0 AWG
Fuse Block Design Covered
Body Material Reinforced Polycarbonate
Max. Amps 750A
Max. Voltage 32V DC

Description

5503

  • Cover included
  • Accepts 5/16" (M8) ring terminals
  • For use on systems up to 32 Volts DC
  • Swing out design allows replacement of the fuse without removing fasteners
  • Stainless steel studs provide resistance to corrosion and high torquing for excellent electrical contact
  • UL 94-V0 base resists high heat
  • Insert molded studs ensure secure fuse mounting
  • Insulating cover satisfies ABYC/USCG requirements
  • Cover breakouts allow wire access in any direction
  • Fuse sold separately

Restrictions

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.