Zoro Homepage
This item is Discontinued.
Blue Sea Systems Led Red 1164 120Vac 8066

Led Red 1164 120Vac (Discontinued)

  • Mfr # 8066
  • Zoro # G207684680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8066
Zoro #
G207684680
UPC #
632085080662
Country of Origin
Unknown

Description

8066 Red LED Indicator Light Features Red 120V AC 05 Millamperes Easily installed in any Blue Sea Systems circuit breaker panel Simple pushin installation mounts in any thickness material Useful as general indicator and alarm lights WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.