Zoro Homepage

Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating, Screw

  • Mfr # 5028-BSS

  • Zoro # G302086181


product price: $46.25
/ea

Key Features

Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Screw
Mounting Style
Bolt-Down
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5028-BSS
Zoro #
G302086181
UPC #
-
Country of Origin
United States

Dimensions

Height
3.652 in
Width
1.518 in
Length
2-1/2 in

Details

Item
Open Fuse Block
Series
ST
Amp Range
30 to 100A
Voltage Rating
32V DC
Connector Type
Screw
Mounting Style
Bolt-Down

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.