Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

s COntura II On-On Switch DPDT, Black

  • Mfr # 7939

  • Zoro # G915833561


product price: $40.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7939
Zoro #
G915833561
UPC #
632085079390
Country of Origin
China

Description

Features -Contura II Switch DPDT Black - ON-ON -Vibration shock thermoshock moisture and salt spray resistant -Mounts in Blue Sea Systems Contura Water Resistant Panels and Contura Switch Mounting Panels Specifications - Action: ON-ON - Pole/Throw: DPDT - Double Pole/ Double Throw - Actuator Color: Black - Contura II - Common Applications: Switching between shunts or current transformers with one meter - Maximum Amperage: 20A - Amperage Operating Current: 18mA LED - Minimum Operating Temperature: -40° C - Maximum Operating Temperature: 85° C - Actuator Position to Light LED: ON - Embedded LEDs: 2 - Lighting: LED rated 100 000 hours 1/2 half - Seals: Internal and external gasket panel seal - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.