Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40291C 0.5 in. Thread Seal Tape in Purple

  • Mfr # 4589297

  • Zoro # G215879634


product price: $18.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4589297
Zoro #
G215879634
UPC #
754362402919
Country of Origin
China

Description

Features -Sealant Tape Width: 1/2 in. -Sealant Tape Length: 1368 in. -Product Type: Thread Seal Tape -Material: PTFE -Color Family: Purple -High grade PTFE -Meets MIL Spec T-27730A -Temperature range of -450 deg. F to 550 deg. F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.