This item is Discontinued.

Blue Sky Dark Gray Gale Lesson Planner, Weekly: Up to 9 Periods per Day, Monthly: Two-Page Spreads, 11 x 8.5 136608-A23

This item is Discontinued.

Blue Sky

Dark Gray Gale Lesson Planner, Weekly: Up to 9 Periods per Day, Monthly: Two-Page Spreads, 11 x 8.5 (Discontinued)

Mfr # 136608-A23
Zoro # G815509177
UPC # 699931905814
Country of Origin China
Category Planners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
136608-A23
Zoro #
G815509177
UPC #
699931905814
Country of Origin
China

Dimensions

Sheet Size
11 x 8.5

Details

Paper Color
White/Mint Green
Item
Lesson Planners
Cover Color
Gray/Mint Green

Description

Manage all your lesson plans in the same book with the Blue Sky Dark Gray Gale Weekly/Monthly Lesson Planner. Undated weekly section features a two-page columnar format that accommodates up to nine periods/classes per day, and the undated monthly section features a one-month per two-page layout to ensure you have plenty of space for extra notations. Additional sections include an area for managing special weekly activities, a full-year grid for noting student birthdays, a list of holidays and ruled notes pages. Durable cover's tropical jungle inspired Dark Gray Gale design and polished metal, twin-wire binding help set this lesson planner apart from the crowd. Thick, high-quality paper stock minimizes the potential for ink bleed through.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.