This item is Discontinued.

Blue Sky Outdoor Living Buffalo Bills 22'' NFL Square Peak Patio Smokeless Fire Pit Medallion Series SFP22SQ-BILLS

This item is Discontinued.

Blue Sky Outdoor Living

Buffalo Bills 22'' NFL Square Peak Patio Smokeless Fire Pit Medallion Series (Discontinued)

Mfr # SFP22SQ-BILLS
Zoro # G713118136
UPC # 067472281252
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFP22SQ-BILLS
Zoro #
G713118136
UPC #
067472281252
Country of Origin
China

Dimensions

Length
16 in
Width
22 in
Height
22 in
Size
22 in

Details

Material
Steel
Color
Black
Shape
Square
Design
Buffalo Bills

Description

Blue Sky Outdoor Living Fire Pit - 22 x 16 Buffalo Bills Square Peak Smokeless Fire Pit with Two Buffalo Bills Medallions &Lift-Out Ash Catch


  • Two Buffalo Bills NFL medallions to enhance the overall look of the fire pit
  • Square Peak Smokeless Patio Fire Pit has a newly engineered, patent-pending design that offers a highly efficient smokeless burn
  • Assembles is ten minutes or less
  • Dual fueled use standard firewood and/or wood pellets to generate a significant amount of heat. Square shape allows for maximum space to fit standard length firewood
  • Lift-out ash catch makes for simple cleanup
  • Bezel is built into the body of the pit to help direct air flow into the middle of the chamber, improving the burn
  • Steel double-wall construction improves airflow through the fire pit and draws oxygen into the fire
  • Integrated body structure joins legs, burn chamber and bezel for strength and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.