This item is Discontinued.

Blue Sky Outdoor Living Kansas City Chiefs 22'' NFL Square Peak Patio Smokeless Fire Pit Medallion Series SFP22SQ-CHIEFS

This item is Discontinued.

Blue Sky Outdoor Living

Kansas City Chiefs 22'' NFL Square Peak Patio Smokeless Fire Pit Medallion Series (Discontinued)

Mfr # SFP22SQ-CHIEFS
Zoro # G613118137
UPC # 67472281283
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFP22SQ-CHIEFS
Zoro #
G613118137
UPC #
67472281283
Country of Origin
China

Dimensions

Length
16 in
Width
22 in
Height
22 in
Size
22 in

Details

Material
Steel
Color
Black
Shape
Square
Design
Kansas City Chiefs

Description

Blue Sky Outdoor Living Fire Pit - 22 x 16 Kansas City Chiefs Square Peak Smokeless Fire Pit with Two Kansas City Chiefs Medallions &Lift-Out Ash Catch


  • Two Kansas City Chiefs NFL medallions to enhance the overall look of the fire pit
  • Square Peak Smokeless Patio Fire Pit has a newly engineered, patent-pending design that offers a highly efficient smokeless burn
  • Assembles is ten minutes or less
  • Dual fueled use standard firewood and/or wood pellets to generate a significant amount of heat. Square shape allows for maximum space to fit standard length firewood
  • Lift-out ash catch makes for simple cleanup
  • Bezel is built into the body of the pit to help direct air flow into the middle of the chamber, improving the burn
  • Steel double-wall construction improves airflow through the fire pit and draws oxygen into the fire
  • Integrated body structure joins legs, burn chamber and bezel for strength and durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.