This item is Discontinued.

Blue Sky Outdoor Living Kansas City Chiefs 28'' NFL Square Peak Patio Smokeless Fire Pit Medallion Series SFP28SQ-CHIEFS

This item is Discontinued.

Blue Sky Outdoor Living

Kansas City Chiefs 28'' NFL Square Peak Patio Smokeless Fire Pit Medallion Series (Discontinued)

Mfr # SFP28SQ-CHIEFS
Zoro # G313118055
UPC # 67472281450
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFP28SQ-CHIEFS
Zoro #
G313118055
UPC #
67472281450
Country of Origin
China

Dimensions

Length
18 in
Width
28 in
Height
28 in
Size
28 in

Details

Material
Steel
Color
Black
Shape
Square
Design
Buffalo Bills

Description

Blue Sky Outdoor Living Fire Pit - 28 x 18 Kansas City Chiefs Square Mammoth Smokeless Fire Pit with Four Kansas City Chiefs Medallions &Lift-Out Ash Catch


  • Four NFL Kansas City Chiefs medallions with featured colors enhance the overall look of the fire pit
  • Square Mammoth Smokeless Patio Fire Pit has a newly engineered, patent-pending design that offers a highly efficient smokeless burn.
  • This fire pit is dual fueled use standard firewood and/or wood pellets to generate a significant amount of heat.
  • Square shape allows for maximum space for firewood, 10-12 standard length split logs can fit comfortably in the pit.
  • Assemble in ten minutes or less.
  • Steel double-wall construction improves airflow through the fire pit and draws oxygen into the fire
  • Bezel is built into the body of the pit to help direct air flow into the middle of the chamber, improving the burn
  • Lift-out ash catch makes for simple cleanup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.