This item is Discontinued.

Blue Sky Outdoor Living NFL Philadelphia Eagles Ridge Portable Steel Smokeless Fire Pit with Carrying Bag, 15.76''x12.49'' PFP1513-EAGLES

This item is Discontinued.

Blue Sky Outdoor Living

NFL Philadelphia Eagles Ridge Portable Steel Smokeless Fire Pit with Carrying Bag, 15.76''x12.49'' (Discontinued)

Mfr # PFP1513-EAGLES
Zoro # G713118068
UPC # 67472261933
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFP1513-EAGLES
Zoro #
G713118068
UPC #
67472261933
Country of Origin
China

Dimensions

Length
12.49 in
Width
15.76 in
Height
15.76 in
Size
15.76 in x 12.49 in

Details

Material
Steel
Color
Black
Shape
Round
Design
Philadelphia Eagles

Description

NFL Themed Outdoor Living Fire Pit, 15.76''x12.49'' Philadelphia Eagles Ridge Portable Smokeless Fire Pit with Team Logo &Carrying Bag/Spark Screen Kit, Firewood &Wood Pellet


  • High-efficiency design burns wood pellets or firewood with little smoke, sparks or ash
  • Team logo laser cut into the fire pit with team color behind it to make it stand out
  • Black powder-coated paint is rated for exposure to high temperatures
  • Generates significant heat for camping, homegating or a backyard fire
  • Easy to assemble, use, carry, clean and store
  • Reduces to 15.76" Dia x 7" H (40 cm Dia x 17.78 cm H) when not in use
  • Fire pit nests together to fit into a small carrying bag, included with purchase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.