BG2233 Sure Shot 2 Player Basketball Game
- Mfr # BG2233
- Zoro # G203718471
product price:Â
$
251.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BG2233
- Zoro #
- G203718471
- UPC #
- 672875903962
- Country of Origin
- China
Description
Nothing but net, All the thrills and excitement of an arcade basketball game, yet specifically designed for home use. With 8 exciting game options, set up for one or two players, you'll find hours of enjoyment playing basketball. LED electronic scoring with built in. time clock and sound keeps track of the score and the game. It's rugged steel tubing frame provides stability and sturdiness. When not in use, this unit folds for easy storage. Includes four basketballs, inflation pump and needle.
Features- LED electronic scorer with sounds and timer 8 exciting games to choose from
- 9 mm thick CARB certified MDF backboard with colorful action graphics
- Durable rip-stop polyester ramp with double stitched side netting
- Powder coated 7/8 in. Dia steel frame
- Heavy duty 9 in. Dia powder coated steel welded rims
- Includes 4 basketballs, ball pump with needle and 2-basketball nets
- No. of Players: 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.