Shop BLUE WAVE

BG50374 7 ft. Newport RG 3-in-1 Pool Table Combo Set with Benches; Rustic Gray

  • Mfr # BG50374
  • Zoro # G704053828

product price: 
$
2,387.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BG50374
Zoro #
G704053828
UPC #
672875006212
Country of Origin
China

Description

A perfect solution for your game room, rec room, or office. The handsome, multi-functional Newport 7-ft Pool Table is crafted from sturdy, engineered wood. Featuring crisp, contemporary lines, this table is covered in a rustic-inspired gray melamine. Premium features include 1/2-in round inlaid sights, tournament-tested "True Roll" bumpers, quality nylon/wool blended cloth and chrome-plated corner caps. This high-quality pool table easily converts to table tennis or dining, thanks to a convenient, 2-piece top. Matching benches with soft, padded seat cushions provide a luxurious place settle in and concentrate on a puzzle or board game. Each bench features built-in storage, providing a handy place to store your game accessories.

Features
  • 7-foot pool table with blended, wool/polyester felt
  • Reversable, 2-piece table tennis / dining table top
  • 2, leatherette-padded benches with internal storage
  • Chrome-plated corner castings and melamine-coated side, end, and leg panels
  • Dual, hydraulic lifters for bench seat top
Includes:
  • (2) two-piece 57-in pool cues, set of 2.25-in pool balls, plastic triangle ball rack, cue chalk, rail brush, table tennis net and posts, 2 paddles, and 2 table tennis balls
Specifications
  • Color: Rustic Gray
  • Size: 7 ft.
  • Material: Engineered Wood
  • Table Dimension: 84 x 47 x 32 in.
  • Pool Table Playfield: 74.75 x 36.75x 3/4 in.
  • Dining & Table Tennis Top: 84 x 47 x 5/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.