BG50381 4 ft. Blueridge Foosball Table; Blue; Silver & Black

  • Mfr # BG50381
  • Zoro # G203720139
product price: 
$
396.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BG50381
Zoro #
G203720139
UPC #
-
Country of Origin
China

Description

Built for players of all ages and skill levels, the Blueridge Foosball Table is premium foosball action in a compact package. Its 4-foot length fits in any room, including apartments, offices, game rooms, and more. Quality, engineered-wood construction, and a vibrant, PVC melamine coating provide stylish durability that will last for years. An ultra-smooth playing surface allows the foosballs to easily glide across the playfield, adding to the speed and excitement of the game. Simple, abacus scorers and an automatic ball return keep every competition humming at a crisp pace. Chrome-plated, tubular, steel rods with ergonomic handles and molded, ABS plastic players are the finishing touch on this dynamic table.

Features
  • 1/2-in thick, reinforced, L-shaped legs with end-panel supports for extra stability
  • Chrome-plated, 1/2-in tubular, steel rods with easy-grip handles
  • 3-goalie configuration with durable, ABS molded players - 13 players per team
  • Dual, abacus scorers keep track of the action
  • Automatic ball return ensures uninterrupted play
  • Two, soccer-style foosballs included
Specifications
  • Color: Blue, Silver & Black
  • Size: 4'
  • Materials: MDF, PVC, Plastic
  • Assembly Required: Yes
  • Assembly Time (min): 45 min
  • Tools Required: Phillips Head Screwdriver
  • Playfield Thickness (in): 0.20"
  • Siderail Material: MDF
  • # Players: 2
  • Leg Levelers: Yes
  • Scoring System: Manual
  • Leg Leveler (in): 3.5"
  • Composite Wood CD: 6
  • Siderail Dimension: 41.53" L x 7.75" W
  • Playfield: 41.8" L x 23" W
  • Table Dimension: 48" L x 24" W x 32" H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews