Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Blue Wave Blue Wave NU6894 Retractable Roman Shade Pergola Canopy - Champagne; Black & Bronze NU6894

Blue Wave NU6894 Retractable Roman Shade Pergola Canopy - Champagne; Black & Bronze (Discontinued)

  • Mfr # NU6894
  • Zoro # G004012099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NU6894
Zoro #
G004012099
UPC #
672875006878
Country of Origin
China

Description

Create the ultimate backyard escape with the Retractable Roman Shade Pergola. Built with a powder-coated steel frame, this sturdy pergola will provide the perfect shade for your backyard, patio, or deck. It's soft-folding polyester canopy is retractable allowing for full, partial, or zero shade. Ideal for creating an elegant and covered space for patio dining sets, loungers, or other outdoor furniture. Includes pergola, canopy and assembly hardware.

Features
  • This durable yet soft polyester pergola canopy will provide shade for both comfort and style in your outdoor space
  • Lightweight components are easy to move, store & relocate
  • Powder coated steel frame prevents scratching & rusting
  • It's soft folding polyester shade and retractable ceiling allows for full, partial, or zero shade and is built to withstand the elements
  • Includes pergola, canopy and assembly hardware
Specifications
  • Color: Champagne, Black & Bronze
  • Material: Steel Frame, Polyester Fabric & Assembly Hardware
  • Assembly Required: Yes
  • Assembly Time (min): 30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.