Zoro Homepage

Hydro 90 sf Cartridge System with 1 HP Pump

  • Mfr # NE635

  • Zoro # G316659449


product price: $864.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE635
Zoro #
G316659449
UPC #
-
Country of Origin
China

Description

These high powered filter systems will deliver many years of trouble free operation. Hydro systems have set the standard for quality superior flow rates and unmatched water quality. The rugged filter tanks are constructed of tough weather resistant and corrosion proof polymer. Inside the filter tanks are extra large filter elements that produce water quality superior to sand without backwashing. Due to their large size our filter elements require a minimum of cleaning insuring hassle free operation. The systems are powered by high powered pumps that are energy efficient allowing you to run your pump less while maintaining crystal clear water. The large spin lock makes removing and cleaning the cartridge a snap. High quality and large capacity at this great price! 90 sf Cartridge System with 1 hp Pump. Hydomatic X-large cartridge filter. We offer our Hydro systems in two sizes to fit all above ground pool sizes. Both systems come complete with: X-large cartridge filter. Hi output UL listed pump. Integral base. 2 - 6 ft connection hoses. Fittings and clamps. 2 slide valves for easy cleaning Both systems are backed. Pool Type: Above Ground. Filter Type: Cartridge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.